08172
Fan S - Div Qualtek Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

08172

Fan S - Div Qualtek Fans
In stock
Item Number
08172
MFG Item Number
08172
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
08172
FAN GUARD, WIRE, 80MM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 08172
Item Number 08172
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Finish Bright Nickel Chrome Plating
Overall Size 80 mm
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved