151XST-120A
Federal Signal Visual Signaling Devices, 151XST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151XST-120A

Federal Signal Visual Signaling Devices, 151XST Series
In stock
Item Number
151XST-120A
MFG Item Number
151XST-120A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 151XST Series
Item #
151XST-120A
Strobe, 120VAC, Amber, Hazardous

151XST Series Information

  • 12~24 VDC or 120 VAC/240 VAC
  • 6 Dome Colors
  • 10,000 Hour Lamp Life
  • 3/4 inch Pipe Mount
  • UL; cUL; CSA Approvals
Federal Signal's Model 151XST hazardous location strobe light provides 80 high‑intensity flashes per minute. This warning light is available in 12‑24VDC, 120VAC and 240VAC, 50/60Hz.

The Model 151XST strobe light is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; and Class III.

The 151XST meets Type 4X water‑tight, dust‑tight, and corrosion resistant requirements; constructed to IP66. This hazardous location warning light has an aluminum base, coated for corrosion resistance that is ready for mounting on a 3/4‑inch pipe. The Dome Guard (included) fits over the glass dome to protect it against accidental collision with moving equipment, such as forklifts.

The 151XST has an effective candela (ECP) of 165 and a 520,000 peak candela. It is available in six dome colors, including amber, blue, clear, green and red (magenta upon request).

Federal Signal's rugged 151XST strobe warning light is specifically designed for hazardous locations or corrosive environments where a very bright visual signal is required. This warning light can be used for plant evacuation or other communication needs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151XST-120A
Item Number 151XST-120A
Manufacturer Federal Signal
Product Series 151XST
Family Series Federal Signal Visual Signaling Devices, 151XST Series
Mode of Operation Strobe
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location Rated Yes
Explosion Proof No
Marine Listed No
Candlepower 520,000
Estimated Lamp Life 10,000 Hrs
Operating Current 0.32 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
RoHS No
Net Weight 4.5 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved