191XL-120-240A
Federal Signal Visual Signaling Devices, 191XL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

191XL-120-240A

Federal Signal Visual Signaling Devices, 191XL Series
In stock
Item Number
191XL-120-240A
MFG Item Number
191XL-120-240A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 191XL Series
Item #
191XL-120-240A
FLASHING LED LIGHT, 120-240VAC,

191XL Series Information

  • 24 VAC/VDC or 120/240 VAC
  • 4 Lamp/Lens Colors
  • 60,000 Hour LED Lamp Life
  • Type 4X/IP66 Enclosure
  • Marine Listed
The model 191XL is a hazardous location flashing signal light that features the super bright LED array with XLT™, eXtreme Light Technology. The unit is available in 24VAC/DC, 120VAC or 240VAC and four colors ‑ amber, blue, green and red. The 191XL comes standard in flashing mode and is field configurable to steady burn mode for maximum functionality.

The Model 191XL has been certified by UL as meeting Type 4X watertight and corrosion‑resistant requirements, and IP66 rated. This hazardous location warning light has an aluminum base ready for mounting on a 3/4 inch pipe. The base features electrostatically applied (e‑coated) epoxy paint for corrosion‑resistance. A dome guard fits over the glass dome to protect it against accidental collision with moving equipment, such as a forklift. The outer glass dome and LED pairing are available in four colors ‑ amber, blue, green and red.

Federal Signal's super bright LED array used in the 191XL with XLT inside produces intense light output and 60,000 hours of service. Increased shock and vibration resistance add to this unit's rugged industrial portfolio of features.

The 191XL is UL Listed for Class I, Division 2, Groups A, B, C and D; Class II Division 1, Groups E, F and G; and Class III.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 191XL-120-240A
Item Number 191XL-120-240A
Manufacturer Federal Signal
Product Series 191XL
Family Series Federal Signal Visual Signaling Devices, 191XL Series
Mode of Operation Continuous, Flashing
Operating Voltage 120-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Amber
Lamp Type LED
Flash Rate/Minute 60
Mounting Conduit
Hazardous Location Rated Yes
Explosion Proof No
Marine Listed Yes
Estimated Lamp Life 60,000 Hrs
Operating Current 0.13 A
Operating Temperature -58-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
RoHS No
Net Weight 4.25 lbs
Gross Weight 4.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved