252-012-048
Federal Signal Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

252-012-048

Federal Signal Audible Signaling Devices
In stock
Item Number
252-012-048
MFG Item Number
252-012-048
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
252-012-048
Back-Up Alarm, 12-48VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 252-012-048
Item Number 252-012-048
Manufacturer Federal Signal
Family Series Federal Signal Audible Signaling Devices
Accessory Type Vehicular Back up Alarm
Voltage 12-48 VDC
Explosion Proof No
Hazardous Location Rated No
Mounting Universal
Operating Temperature -40-167 °F
Operating Current 0.2 A
NEMA Rating NEMA 4X
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved