300GC-024
Federal Signal Audible Signaling Devices, 300GC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

300GC-024

Federal Signal Audible Signaling Devices, 300GC Series
In stock
Item Number
300GC-024
MFG Item Number
300GC-024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 300GC Series
Item #
300GC-024
SELECTONE SPEAKER/AMPLIFIER, 24VACDC

300GC Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 300GC-024
Item Number 300GC-024
Manufacturer Federal Signal
Product Series 300GC
Family Series Federal Signal Audible Signaling Devices, 300GC Series
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
dB @ 10 Ft. 110 dB
Mounting Surface
PLC Compatible No
Operating Temperature -67-150 °F
Explosion Proof No
Hazardous Location Rated No
Approvals CSFM, cUL, UL
RoHS No
Comments Gray Body
Net Weight 6.29 lbs
Gross Weight 5.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved