300GC-240-B
Federal Signal Audible Signaling Devices, 300GC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

300GC-240-B

Federal Signal Audible Signaling Devices, 300GC Series
In stock
Item Number
300GC-240-B
MFG Item Number
300GC-240-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 300GC Series
Item #
300GC-240-B
SelecTone 15W amplified speaker,

300GC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 300GC-240-B
Item Number 300GC-240-B
Manufacturer Federal Signal
Product Series 300GC
Family Series Federal Signal Audible Signaling Devices, 300GC Series
Accessory Type Amplified Speaker
dB @ 10 Ft. 110 dB
Voltage 240 VAC
Explosion Proof No
Hazardous Location Rated No
Mounting Surface
Operating Temperature -67-150 °F
Operating Current 1 A
Approvals CSFM, cUL, UL
Net Weight 0 lbs
Gross Weight 6.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved