31X-120-3
Federal Signal Audible Signaling Devices, 31X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31X-120-3

Federal Signal Audible Signaling Devices, 31X Series
In stock
Item Number
31X-120-3
MFG Item Number
31X-120-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 31X Series
Item #
31X-120-3
HORN, 120VAC, ExPLOSION-PROOF

31X Series Information

  • 120/240 VAC
  • 100 dB at 10 Ft.
  • Explosion Proof
  • UL; cUL; CSA Approvals
  • Type 4X enclosure
Theses Federal Signal explosion proof vibrating horns are constructed for safe use in hazardous environments. They are enclosed in heavy‑duty copper‑free cast aluminum housings tapped for 3/4" conduit.

Federal Signal Model 31X is corrosion resistant vibrating horns with stainless steel diaphragms.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31X-120-3
Item Number 31X-120-3
Manufacturer Federal Signal
Product Series 31X
Family Series Federal Signal Audible Signaling Devices, 31X Series
Nominal Voltage 120 VAC
Operating Current 0.2 A
dB @ 10 Ft. 100 dB
Explosion Proof Yes
Hazardous Location Rated No
Operating Temperature -31-150 °F
Approvals CSA, cUL, UL
RoHS No
Net Weight 8.1 lbs
Gross Weight 8.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved