350-024-30
Federal Signal Audible Signaling Devices, 350 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

350-024-30

Federal Signal Audible Signaling Devices, 350 Series
In stock
Item Number
350-024-30
MFG Item Number
350-024-30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 350 Series
Item #
350-024-30
Horn, 24VAC,

350 Series Information

  • 12~240 VAC
  • 94~100 dB at 10 Ft
  • Up to 200‑ft. Range
  • UL; cUL; CSA; FM Approvals
  • Coded or Sustained Tones
Model 350 Vibratone horns produce a very loud horn tone by the electro‑mechanical vibration of a diaphragm. Capable of reproducing coded blasts or sustained tones, Federal Signal Model 350 Vibratone horns are excellent for general alarm, start and dismissal, coded paging, and process control signaling in area of high ambient noise levels.

Vibratone mounting options provide for surface, flush or semi‑flush mounting on walls, panels, in cabinets, on 4‑inch square outlet boxes, or in concrete and deep wall constructions.

Each Vibratone horn is enclosed in a zinc die‑cast housing and sealed with gray powder‑coat paint. The Model 350 Vibratone features a stainless steel diaphragm. The rugged construction resists vandalism and the effects of harsh industrial environments.

Compact size, loud output and heavy‑duty construction make the Model 350 Vibratone horns ideal for industrial and institutional signaling applications.

Videos

Specifications

Specifications
Manufacturer Part Number 350-024-30
Item Number 350-024-30
Manufacturer Federal Signal
Product Series 350
Family Series Federal Signal Audible Signaling Devices, 350 Series
Nominal Voltage 24 VAC
Operating Current 0.9 A
dB @ 10 Ft. 100 dB
Range 200 '
Explosion Proof No
Hazardous Location Rated No
Operating Temperature -65-150 °F
Approvals CSA, cUL, FM, UL
RoHS No
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved