350WB-240
Federal Signal Audible Signaling Devices, 350WB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

350WB-240

Federal Signal Audible Signaling Devices, 350WB Series
In stock
Item Number
350WB-240
MFG Item Number
350WB-240
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 350WB Series
Item #
350WB-240
Vibratone Horn, 240VAC, Weatherproof

350WB Series Information

  • 120/240 VAC
  • 100 dB at 10 Ft.
  • Up to 200 Ft. Range
  • UL; cUL; CSA; FM Approvals
  • Coded or Sustained Tones
The Model 350WB Vibraton horn produces sound by the electro‑mechanical vibration of a stainless steel diaphragm. The horn mechanism with diaphragm is attached to the grille. Indoor or outdoor use is made possible by the water and dust tight backbox.

Model 350WB Vibratone features die‑cast aluminum rear housing sealed with a gray enamel finish. The rugged outer housing resists vandalism without reducing sound output. Model 350WB Vibratone is fused and utilizes a terminal block connection.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 350WB-240
Item Number 350WB-240
Manufacturer Federal Signal
Product Series 350WB
Family Series Federal Signal Audible Signaling Devices, 350WB Series
Type Vibration
Nominal Voltage 240 VAC
Operating Current 0.09 A
dB @ 10 Ft. 100 dB
Range 200 '
Explosion Proof No
Hazardous Location Rated No
Operating Temperature -65-150 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, FM, UL
RoHS No
Net Weight 2.8 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved