350WBX-240
Federal Signal Audible Signaling Devices, 350WBX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

350WBX-240

Federal Signal Audible Signaling Devices, 350WBX Series
In stock
Item Number
350WBX-240
MFG Item Number
350WBX-240
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 350WBX Series
Item #
350WBX-240
HORN, 240VAC, HAZARDOUS LOCATION,

350WBX Series Information

  • 120/240 VAC
  • 100 dB at 10 Ft.
  • Up to 200 Ft. Range
  • UL; cUL; CSA Approvals
  • Coded or Sustained Tones
Model 350WBX Vibratone horns produce sound by the electro‑mechanical vibration of a stainless steel diaphragm. The horn mechanism with diaphragm is attached to the grille. The water and dust tight backbox is ideal for indoor or outdoor use.

This hazardous location horn accommodates surface, flush or semi‑flush mounting on walls, panels, and in cabinets.

The Model 350WBX Vibratone features die‑cast zinc housing with a corrosion resistant polyurethane finish. The rugged outer grille resists vandalism without reducing sound output. The 350WBX Vibratone is fused and utilizes a terminal block connection. The 350WBX Vibratone are approved for Class I, Division 2, Groups A,B,C and D; Class II, Division 2, Groups F and G; and Class III.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 350WBX-240
Item Number 350WBX-240
Manufacturer Federal Signal
Product Series 350WBX
Family Series Federal Signal Audible Signaling Devices, 350WBX Series
Type Vibration
Nominal Voltage 240 VAC
Operating Current 0.09 A
dB @ 10 Ft. 100 dB
Explosion Proof No
Hazardous Location Rated Yes
Operating Temperature -65-150 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
RoHS No
Net Weight 2.8 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved