371DST-120R
Federal Signal Visual Signaling Devices, 371DST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

371DST-120R

Federal Signal Visual Signaling Devices, 371DST Series
In stock
Item Number
371DST-120R
MFG Item Number
371DST-120R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 371DST Series
Item #
371DST-120R
DOUBLE FLASH STROBE, 120VAC, RED

371DST Series Information

  • 12~24 VDC or 120 VAC/240 VAC
  • 5 Dome Colors
  • 10,000 Hour Lamp Life
  • 1 inch Pipe or Surface Mount
  • UL; cUL; CSA Approvals
Federal Signal Model 371DST is a double‑flash strobe housed in a Type 4X enclosure. At 80 flashes per minute and 1,000 effective candela, the Commander is the largest strobe signal in the Federal Signal product line.

The 371DST features an impact resistant polycarbonate dome available in five colors (amber, blue, clear, green, and red). The dome and ring assembly simply screws on, allowing for quick access to the strobe tube and printed circuit board assembly.

The new base of the Commander features electrostatically applied, black epoxy paint for greater corrosion resistance. Wiring can be routed through the pipe mount opening in the bottom of the light or the side knockouts can be used for side entry wiring. Installation can be surface‑ or 1‑inch pipe mount. Optional wall and corner mount brackets are available for the 371DST. The Commander is rated Type 4X, IP66 (watertight, dust tight, corrosion resistant).

The 371DST is also rated for Hazardous Location, Class I Division 2, Groups A,B,C, and D, Class II Division 2, Groups F & G; and Class III. The LWMB2 wall mount bracket and the LCMB2 corner mount bracket can be used for all non‑hazardous environments. This strobe is also UL and cUL Listed and CSA Certified.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 371DST-120R
Item Number 371DST-120R
Manufacturer Federal Signal
Product Series 371DST
Family Series Federal Signal Visual Signaling Devices, 371DST Series
Mode of Operation Strobe
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Conduit, Surface
Hazardous Location Rated Yes
Explosion Proof No
Marine Listed No
Candlepower 750,000
Estimated Lamp Life 10,000 Hrs
Operating Current 0.6 A
Operating Temperature -31-104 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
RoHS No
Net Weight 8.3 lbs
Gross Weight 8.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved