3H
Federal Signal Audible Signaling Devices, AIR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3H

Federal Signal Audible Signaling Devices, AIR Series
In stock
Item Number
3H
MFG Item Number
3H
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, AIR Series
Item #
3H
AIR HORN, 3in., HIGH PITCH

AIR Series Information

  • 295~750 Hz
  • 112~122 dB at 10 Ft.
  • Wide Variety of Tones and Sizes
  • Indoor/Outdoor Use
  • Type 4X Enclosure
Federal Signal offers a line of air horns in a variety of tones and sizes for the industrial marketplace. High, medium and low tones are available which provides a wide range of frequencies and high sound output.

Federal Signal air horns feature a one piece, cast aluminum alloy housing which has been treated to provide corrosion resistance. The horns include specialized long lasting stainless steel diaphragms. These precisely machined horns will yield peak performance at proper working air pressures and are virtually indestructible. The 3 and 4‑inch horns have threaded female pipe connections. The Model 6H features flanges for additional support.

Air horns can be used indoors, outdoors, or anywhere compressed air can be provided.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3H
Item Number 3H
Manufacturer Federal Signal
Product Series AIR
Family Series Federal Signal Audible Signaling Devices, AIR Series
Type Air
dB @ 10 Ft. 112 dB
Frequency 750 Hz
Explosion Proof No
Hazardous Location Rated No
NEMA Rating NEMA 4X
RoHS No
Net Weight 2.1 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved