450EWBX-024
Federal Signal Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

450EWBX-024

Federal Signal Audible Signaling Devices
In stock
Item Number
450EWBX-024
MFG Item Number
450EWBX-024
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
450EWBX-024
Horn, electronic, hazardous

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 450EWBX-024
Item Number 450EWBX-024
Manufacturer Federal Signal
Family Series Federal Signal Audible Signaling Devices
Accessory Type Electric Horn
dB @ 10 Ft. 99 dB
Voltage 12 VDC, 24 VDC
Explosion Proof No
Hazardous Location Rated Yes
Mounting Surface
Operating Temperature -40-150 °F
Operating Current 0.12-0.22 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Comments Fire Listed, Marine Rated
Net Weight 1.51 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved