L-240
Federal Signal Audible Signaling Devices, L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L-240

Federal Signal Audible Signaling Devices, L Series
In stock
Item Number
L-240
MFG Item Number
L-240
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, L Series
Item #
L-240
Siren, 240VAC/DC, 1A, 112dB@10ft.,

L Series Information

  • 120 VAC/VDC or 240 VAC/VDC
  • Maintenance Free
  • 112 dB at 10 Feet
  • 3R Type Enclosure
  • CSA Certified
The Federal Signal Model L is a general‑purpose electro‑mechanical siren that produces a distinctive sound and tonal quality for industrial applications. It has a low maximum pitch which provides excellent contrast to industrial ambient noise. Introduced in 1946, the Model L is still used today in many rugged and extreme environments and applications.

The Model L features a universal motor and operates with 120VAC/125VDC. The Model L is also available for 240VAC/250VDC operation. The fractional horsepower motor drives a ported aluminum rotor within the specially designed stator to produce a unique sound. The recommended duty cycle is five minutes on/five minutes off. This siren produces an attention getting 112dBa @ 10 feet (122dBa @ 1m).

The Model L's metal housing is sealed with red powder coat for an attractive appearance and superior corrosion resistance. The swivel mount bracket accommodates wall and surface mount installations.

The Model L is CSA Certified.

Videos

Specifications

Specifications
Manufacturer Part Number L-240
Item Number L-240
Manufacturer Federal Signal
Product Series L
Family Series Federal Signal Audible Signaling Devices, L Series
Voltage 240 VDC, 240 VAC
Nominal Voltage 240 VAC, 250 VDC
dB @ 10 Ft. 112
Frequency 700 Hz
Mounting Surface, Wall
Motor Universal
Operating Current 1 A
Explosion Proof No
Hazardous Location Rated No
Approvals CSA
RoHS No
Net Weight 14.2 lbs
Gross Weight 14.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved