LP6-120R
Federal Signal Visual Signaling Devices, LP6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP6-120R

Federal Signal Visual Signaling Devices, LP6 Series
In stock
Item Number
LP6-120R
MFG Item Number
LP6-120R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, LP6 Series
Item #
LP6-120R
STROBE, 120VAC, RED

LP6 Series Information

  • 12~48 VDC or 120 VAC
  • 5 Dome Colors
  • 7,000 Hour Lamp Life
  • Surface Mount
  • UL; cUL; CSA Approvals
The Model LP6 is a very compact, high power strobe light designed for applications where space is critical. At 3 5/8" high, this strobe light is ideal for fork lift applications where head room is important. The LP6 also mounts easily to small control panels.

The LP6 features a two joule power supply that works in multiple voltages from 12‑48VDC to 120VAC. Modular construction incorporates a powerful flash tube and vibration resistant circuit board.

The LP6 housing utilizes a unique screw‑on dome for easy relamping and service. The polycarbonate base and lens combination gives this strobe excellent impact and corrosion resistance and meets Type 4X requirements. The LP6 is also UL Listed, cUL Listed and CSA Certified.

The LP6 is available in five colors ‑ amber, blue, clear, green and red.

This economical light does not sacrifice power for price or size.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LP6-120R
Item Number LP6-120R
Manufacturer Federal Signal
Product Series LP6
Family Series Federal Signal Visual Signaling Devices, LP6 Series
Mode of Operation Strobe
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Strobe
Flash Rate/Minute 65-95
Mounting Surface
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Candlepower 175,000
Estimated Lamp Life 7,000 Hrs
Operating Current 0.1 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals CSA, cUL, UL
RoHS No
Net Weight 0.85 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved