LSL-024B
Federal Signal Visual Signaling Devices, LSL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSL-024B

Federal Signal Visual Signaling Devices, LSL Series
In stock
Item Number
LSL-024B
MFG Item Number
LSL-024B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, LSL Series
Item #
LSL-024B
Light Module, Blue, 24VDC, Incand,

LSL Series Information

  • 24 VDC or 120 VAC/240 VAC
  • 5 Lens Colors
  • Flashing or Steady Burning
  • Pipe or Surface Mounted
  • UL; cUL; CSA Approvals
Federal Signal's Litestak status indicator is a column of signal lights that indicate the status of a process or machine. The units may include up to five Light Modules (Model LSL) available in amber, blue, clear, green and red; or four light modules plus an optional Sound Module (Models LSS or LSH) to create a dual purpose audible/visual status indicator. The Sound Module always occupies the top position of a Litestak unit.

Litestak's lensing provides a 360 degree visual signal. Individual light modules may be set to either flash or burn steadily. The flasher is included with the 120VAC LSB model and sold separately for other voltages.

Each light module consists of two impact‑resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors.

Litestak units can be installed on a 3/4" pipe mount or surface mounted with the Model LSB Base. If low profile surface mounting is required, Model LSBS is available.

Litestak is UL and cUL Listed, and CSA Certified for indoor use.

Multiple lens colors can communicate machine shutdown, shortage of materials, supervisor attention, etc. Ideal applications for the Litestak include assembly lines, instrument panels, workcells, etc. Federal Signal's Litestak is an economical device for increasing productivity in any manufacturing environment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSL-024B
Item Number LSL-024B
Manufacturer Federal Signal
Product Series LSL
Family Series Federal Signal Visual Signaling Devices, LSL Series
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Light Function Flashing, Non-Flashing
Light Type Incandescent
Audible Alarm None
Stack Configuration Blue
Base LSB-024-240-FS
Tier 1 Blue
Approvals CSA, cUL, UL
RoHS No
Comments LSBS-FS is Also Available For Low Profile Surface Mounting
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved