LSS-120
Federal Signal Visual Signaling Devices, LSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSS-120

Federal Signal Visual Signaling Devices, LSS Series
In stock
Item Number
LSS-120
MFG Item Number
LSS-120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, LSS Series
Item #
LSS-120
LITESTAK_ SOUND MODULE, 120VAC

LSS Series Information

  • 24 VDC or 120 VAC
  • 18 Tones
  • Indoor Use Only
  • Type 1 Enclosure
  • UL; CSA Approvals
The Federal Signal Litestak Sound Module is a microprocessor based audible signaling device. The model LSS can be used as a stand‑alone audible device or combined with the Federal Signal Litestak light modules to create an audible/visual signal.

The sound module contains a microprocessor‑based tone generator and an integrated speaker which produces one of 18 tones. Select tones by setting five, 2‑position DIP‑switches. The sound module can work as a stand‑alone audible signal when plugged into the Model LSBS Low Profile Surface Mount Base or Model LSB Pipe Mount Base.

The Model LSS can be combined with any Litestak light module configuration of up to four colors. Controlling the sound module is done via the wires normally used for the clear light module. The sound module always occupies the top module position in a Litestak tower.

Ideal applications for the LSS include environments where the ambient noise is not extreme ‑ assembly lines, conveyor systems, automated lines, instrument panels and workshops.

LSS is UL Listed and CSA Certified.

Federal Signal's Litestak Sound Module allows the user to add a distinctive audible signal to a Litestak Status Indicator.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSS-120
Item Number LSS-120
Manufacturer Federal Signal
Product Series LSS
Family Series Federal Signal Visual Signaling Devices, LSS Series
Number of Tiers 1
Voltage 120 VAC
Nominal Voltage 120 VAC
Light Function None
Light Type None
Audible Alarm 18 Tones
Stack Configuration Alarm
Approvals CSA, UL
RoHS No
Net Weight 1.1 lbs
Gross Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved