MSP-32
Federal Signal Visual Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSP-32

Federal Signal Visual Signaling Devices
In stock
Item Number
MSP-32
MFG Item Number
MSP-32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, Series
Item #
MSP-32
Mounting Pipe, 32in. Hgt

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSP-32
Item Number MSP-32
Manufacturer Federal Signal
Family Series Federal Signal Visual Signaling Devices
Hazardous Location Rated No
Explosion Proof No
Marine Listed No
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved