SLM700GY
Federal Signal Audible Signaling Devices, SLM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLM700GY

Federal Signal Audible Signaling Devices, SLM Series
In stock
Item Number
SLM700GY
MFG Item Number
SLM700GY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, SLM Series
Item #
SLM700GY
Sounder, Gray Base, Streamline

SLM Series Information

  • Compatible with 12‑24VAC/DC or 120‑240VAC*
  • PLC compatible with PNP or NPN connections*
  • 3 Channels included: Visual only, Visual + tone 1, Visual + tone 2
  • 50,000‑hour LED
  • Five color options: Amber, Blue, Clear, Green and Red
  • Seven mounting base options (sold separately)
  • Base sold separately. Voltage and PLC connections are dependent on selected base. Please add the desired product to your cart and then scroll to view and select a base from the options under accessories.
    Model SLM500 is a multifunctional LED beacon and sounder combination developed with a multiple input technology that allows three separate levels of alarm (alert, pre‑alarm, alarm) controllable via independent electric contacts.

    Channel 1 includes a simulated strobe (triple flash) visual signal only. Channel 2 adds an audible tone, selectable from 32 tones via DIP switch, to the simulated strobe effect. Channel 3 includes a steady light and a second, unique tone selectable from 32 different toness, for a total of 64 unique tones.

    The volume of a selected tone is adjustable (65‑105 dBa) for the highest performing tone. Its enclosure is made from a self‑extinguishing polycarbonate material with high impact and UV resistance.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLM700GY
Item Number SLM700GY
Manufacturer Federal Signal
Product Series SLM
Family Series Federal Signal Audible Signaling Devices, SLM Series
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC
Number of Tones 64
dB @ 10 Ft. 65-105 dB
Mounting Stackable
PLC Compatible Yes
Operating Current 0.035-0.28 A
Operating Temperature -22-122 °F
Explosion Proof No
Hazardous Location Rated No
Approvals CE, cUL, UL
RoHS Yes
Comments Gray Body
Net Weight 0.39 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved