USIX-024TC
Federal Signal Visual Signaling Devices, USIX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USIX-024TC

Federal Signal Visual Signaling Devices, USIX Series
In stock
Item Number
USIX-024TC
MFG Item Number
USIX-024TC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, USIX Series
Item #
USIX-024TC
INDICATOR, 24VDC, HAZARDOUS LOCATION

USIX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USIX-024TC
Item Number USIX-024TC
Manufacturer Federal Signal
Product Series USIX
Family Series Federal Signal Visual Signaling Devices, USIX Series
Mode of Operation Continuous, Flashing, Strobe
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Color Multicolor
Lamp Type LED
Mounting Surface
IP Rating IP66, IP69K
Hazardous Location Rated Yes
Explosion Proof No
Marine Listed No
Estimated Lamp Life 50,000 Hrs
Operating Current 0.087 A
Operating Temperature -40-150 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 2.53 lbs
Gross Weight 2.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved