1002506
Festo Process Control, VZXF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1002506

Festo Process Control, VZXF Series
In stock
Item Number
1002506
MFG Item Number
VZXFLM22CMAG114290H3B15010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VZXF Series
Item #
1002506
Angle Seat Valve,

VZXF Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VZXFLM22CMAG114290H3B15010
Item Number 1002506
Manufacturer Festo
Product Series VZXF
Family Series Festo Process Control, VZXF Series
Type Code VZXF-L-M22C-M-A-G114-290-H3B1-50-10
Flow Rate KV 19 m3/h
Type of Pilot Control Externally Actuated
Valve Function 2/2-Way Valve, Normally Closed
Reset Method Mechanical Spring
Media Flow Above Valve Seat For Gaseous Media
Process Valve Connection Thread G1-1/4
Temperature of Medium -10-80 °C
Housing Material Gunmetal (Red Brass)
Actuator Material Brass
Actuator Size 50 mm
Medium Pressure 0-10 bar
Operating Medium Compressed Air
Net Weight 4.1888 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved