1002516
Festo Process Control, VZXF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1002516

Festo Process Control, VZXF Series
In stock
Item Number
1002516
MFG Item Number
VZXFLM22CMAG1240M1V4V4T5016
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VZXF Series
Item #
1002516
Angle Seat Valve,

VZXF Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VZXFLM22CMAG1240M1V4V4T5016
Item Number 1002516
Manufacturer Festo
Product Series VZXF
Family Series Festo Process Control, VZXF Series
Type Angle Seat Valve
Type Code VZXF-L-M22C-M-A-G1-240-M1-V4V4T-50-16
Flow Rate KV 12 m3/h
Type of Pilot Control Externally Actuated
Valve Function 2/2-Way Valve, Normally Closed
Reset Method Mechanical Spring
Media Flow Above Valve Seat For Gaseous Media
Process Valve Connection Thread G1
Nominal Width 24 mm
Temperature of Medium -40-200 °C
Housing Material Stainless Steel
Actuator Material Stainless Steel
Actuator Size 50 mm
Medium Pressure 0-16 bar
Operating Medium Compressed Air
Net Weight 3.5275 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved