1491827
Festo Process Control, VZWD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1491827

Festo Process Control, VZWD Series
In stock
Item Number
1491827
MFG Item Number
VZWDLM22CMG1820V1P415
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VZWD Series
Item #
1491827
Direct-Acting Solenoid Valve,

VZWD Series Information

Ideal for high pressures with low flow rates: the VZWD operates without differential pressure at up to 90 bar, even in closed media circuits. It is thus ideal for high‑pressure and dosing applications. In contrast to force pilot operated or pilot actuated valves, it has no pilot ports..
  • Can be operated with water, air and neutral media
  • Valve will switch at any pressure from 0 bar to the maximum operating pressure of the valve
  • Operation unimpaired by light levels of dirt . Ideal for applications in closed media circuits in factory and process automation
  • Integrated N/C function

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VZWDLM22CMG1820V1P415
Item Number 1491827
Manufacturer Festo
Product Series VZWD
Family Series Festo Process Control, VZWD Series
Type Solenoid Valve Directly Actuated
Type Code VZWD-L-M22C-M-G18-20-V-1P4-15
Flow Rate KV 0.13 m3/h
Valve Function 2/2-Way Valve, Normally Closed, Mechanical Reset
Reset Method Mechanical Spring
Process Valve Connection Thread G1/8
Nominal Size 2 mm
Nominal Operating Volt 24 VDC
Sealing Materials FPM
Medium Pressure 0-15 bar
Actuation Type Electric
Design Design Directly Actuated Poppet Valve
Net Weight 0.6613 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved