3471013
Festo Process Control, SRBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3471013

Festo Process Control, SRBE Series
In stock
Item Number
3471013
MFG Item Number
SRBECA3YR90N20NZCC2M20EX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, SRBE Series
Item #
3471013
Sensor Box,

SRBE Series Information

  • Worldwide certifi cation to ATEX, IECEx, cCSAus
  • "Flameproof enclosure" ignition protection for installation without safety barriers
  • SIL 2 to IEC 61508
  • Weather‑tight housing for outdoor applications
  • Extensive range of switch variants for virtually all applications
  • Two cable inputs for common power supply or the sensor box and solenoid valve

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SRBECA3YR90N20NZCC2M20EX
Item Number 3471013
Manufacturer Festo
Product Series SRBE
Family Series Festo Process Control, SRBE Series
Type Code SRBE-CA3-YR90-N-20N-ZC-C2M20-EX
Design Sensor Box
Mechanical Interface Mounting Adapter, Hole Pattern 30X80 mm
Display Type Position Indicator Yellow/Red
Measuring Range 0-90 °C
Sensor Principle Proximity Sensors, Inductive
Nominal Operating Volts 8.2 VDC
Electrical Output 2-Wire N/C Contact
Electrical Connection Screw Terminal
Connecting Thread M20
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved