3482808
Festo Process Control, SRBC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3482808

Festo Process Control, SRBC Series
In stock
Item Number
3482808
MFG Item Number
SRBCCA3YR90N1PC2P20
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, SRBC Series
Item #
3482808
Sensor Box,

SRBC Series Information

  • Weather‑tight housing for outdoor applications
  • Many switch variants for virtually all applications
  • Intrinsically safe to ATEX
  • cCSAus Listed, General Purpose
  • SIL 2 to IEC 61508
  • Two cable inputs for common power supply for the sensor box and solenoid valve

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SRBCCA3YR90N1PC2P20
Item Number 3482808
Manufacturer Festo
Product Series SRBC
Family Series Festo Process Control, SRBC Series
Type Code SRBC-CA3-YR90-N-1-P-C2P20
Design Sensor Box
Mechanical Interface Mounting Adapter, Hole Pattern 30X80 mm
Display Type Position Indicator Yellow/Red
Measuring Range 0-90 °C
Sensor Principle Proximity Sensors, Inductive
Nominal Operating Volts 24 VDC
Electrical Output PNP
Electrical Connection Screw Terminal
Cable Connector M20 x 1.5, Polymer
Net Weight 1.635 lbs
Gross Weight 1.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved