4745224
Festo Process Control, VZBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4745224

Festo Process Control, VZBE Series
In stock
Item Number
4745224
MFG Item Number
VZBE21/2T63D2MV15V16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VZBE Series
Item #
4745224
NPT Ball Valve,

VZBE Series Information


Specifications

Specifications
Manufacturer Part Number VZBE21/2T63D2MV15V16
Item Number 4745224
Manufacturer Festo
Product Series VZBE
Family Series Festo Process Control, VZBE Series
Type Code VZBE-21/2-T-63-D-2-M-V15V16
Connection Size (in) 2-1/2 "
Process Valve Connection NPT Female Thread
Nominal Pressure 63 bar
Design Two Parts
Valve Function 2/2-Way
Flanged Connection Without Flanged Connection, With Hand Lever
Housing Material Stainless Steel
Net Weight 12.3456 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved