4762847
Festo Process Control, VZBD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4762847

Festo Process Control, VZBD Series
In stock
Item Number
4762847
MFG Item Number
VZBD1/2W163T2F0304V14V14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VZBD Series
Item #
4762847
Sanitary Ball Valve,

VZBD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VZBD1/2W163T2F0304V14V14
Item Number 4762847
Manufacturer Festo
Product Series VZBD
Family Series Festo Process Control, VZBD Series
Type Code VZBD-1/2-W1-63-T-2-F0304-V14V14
Connection Size (in) 1/2 "
Process Valve Connection Extended Welded Ends to ASME-BPE
Nominal Pressure 63 bar
Design Three Parts
Valve Function 2/2-Way
Flanged Connection Hole Pattern 3, Hole Pattern 4
Housing Material Stainless Steel
Net Weight 0.9481 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved