4809122
Festo Process Control, VZBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4809122

Festo Process Control, VZBE Series
In stock
Item Number
4809122
MFG Item Number
VZBE2T63T2F0507V15V15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VZBE Series
Item #
4809122
NPT Ball Valve,

VZBE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VZBE2T63T2F0507V15V15
Item Number 4809122
Manufacturer Festo
Product Series VZBE
Family Series Festo Process Control, VZBE Series
Type Code VZBE-2-T-63-T-2-F0507-V15V15
Connection Size (in) 2 "
Process Valve Connection NPT Female Thread
Nominal Pressure 63 bar
Design Three Parts
Valve Function 2/2-Way
Flanged Connection Hole Pattern 5, Hole Pattern 7
Housing Material Stainless Steel
Net Weight 7.76 lbs
Gross Weight 7.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved