577262
Festo Process Control, VSNC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

577262

Festo Process Control, VSNC Series
In stock
Item Number
577262
MFG Item Number
VSNCFCM52MDN14F8
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VSNC Series
Item #
577262
NAMUR Pilot Valve,

VSNC Series Information

  • Rotatable seal for 3/2‑ or 5/2‑way function
  • Wide choice of EX solenoid systems
  • Robust and capable of high flow rates
  • Suitable for a broad range of applications
  • Extended temperature range
  • Excellent price/performance ratio
  • Poppet valve principle

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VSNCFCM52MDN14F8
Item Number 577262
Manufacturer Festo
Product Series VSNC
Family Series Festo Process Control, VSNC Series
Type Code VSNC-FC-M52-MD-N14-F8
Flanged Valve Yes
Additional Function Convertible Valve Function
Valve Function 5/2-Way Valve, Single Solenoid
Reset Method Mechanical Spring
Manual Override Non-Detentin, Detenting
Pneumatic Connection NPT 1/4
Interface to Valve Pilot With Armature Tube 8 mm Long
Net Weight 0.735 lbs
Gross Weight 0.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved