577273
Festo Process Control, VSNC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

577273

Festo Process Control, VSNC Series
In stock
Item Number
577273
MFG Item Number
VSNCFB52DN14FN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, VSNC Series
Item #
577273
NAMUR Pilot Valve,

VSNC Series Information

  • Rotatable seal for 3/2‑ or 5/2‑way function
  • Wide choice of EX solenoid systems
  • Robust and capable of high flow rates
  • Suitable for a broad range of applications
  • Extended temperature range
  • Excellent price/performance ratio
  • Poppet valve principle

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VSNCFB52DN14FN
Item Number 577273
Manufacturer Festo
Product Series VSNC
Family Series Festo Process Control, VSNC Series
Type Code VSNC-F-B52-D-N14-FN
Flanged Valve Yes
Valve Function 5/2-Way Valve, Double Solenoid
Manual Override Non-Detentin, Detenting
Pneumatic Connection NPT 1/4
Interface to Valve Pilot With Armature Tube 9 mm Long
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved