8047619
Festo Process Control, DFPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8047619

Festo Process Control, DFPD Series
In stock
Item Number
8047619
MFG Item Number
DFPD40RP90RDF0507R3EP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, DFPD Series
Item #
8047619
Pneumatic Quarter Turn Actuator,

DFPD Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DFPD40RP90RDF0507R3EP
Item Number 8047619
Manufacturer Festo
Product Series DFPD
Family Series Festo Process Control, DFPD Series
Type Code DFPD-40-RP-90-RD-F0507-R3-EP
Torque 40 Nm
Design Rack and Pinion
Swivel Angle 90
Swivel Direction To The Right
Function Double Acting
Flange Pattern 1 Hole Pattern F05
Flange Pattern 2 Hole Pattern F07
Temperature Range -20-80 °C
Corrosion Protection High Corrosion Protection
Housing Surface Material Epoxy Coated
Operating Medium Compressed Air
Net Weight 4.1494 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved