8048015
Festo Process Control, DFPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8048015

Festo Process Control, DFPD Series
In stock
Item Number
8048015
MFG Item Number
DFPD20RP90RS60F05
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, DFPD Series
Item #
8048015
Pneumatic Quarter Turn Actuator,

DFPD Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DFPD20RP90RS60F05
Item Number 8048015
Manufacturer Festo
Product Series DFPD
Family Series Festo Process Control, DFPD Series
Type Code DFPD-20-RP-90-RS60-F05
Torque 20 Nm
Design Rack and Pinion
Swivel Angle 90
Swivel Direction To The Right
Function Single Acting
Spring Configuration For Connection Pressure 6 Bar
Flange Pattern 1 Hole Pattern F05
Temperature Range -20-80 °C
Operating Medium Compressed Air
Net Weight 3.1281 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved