8048123
Festo Process Control, DFPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8048123

Festo Process Control, DFPD Series
In stock
Item Number
8048123
MFG Item Number
DFPD120RP90RDF0507
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, DFPD Series
Item #
8048123
Pneumatic Quarter Turn Actuator,

DFPD Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DFPD120RP90RDF0507
Item Number 8048123
Manufacturer Festo
Product Series DFPD
Family Series Festo Process Control, DFPD Series
Type Code DFPD-120-RP-90-RD-F0507
Torque 12 Nm
Design Rack and Pinion
Swivel Angle 90
Swivel Direction To The Right
Function Single Acting
Flange Pattern 1 Hole Pattern F05
Flange Pattern 2 Hole Pattern F07
Temperature Range -20-80 °C
Operating Medium Compressed Air
Net Weight 10.59 lbs
Gross Weight 11.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved