8048124
Festo Process Control, DFPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8048124

Festo Process Control, DFPD Series
In stock
Item Number
8048124
MFG Item Number
DFPD160RP90RDF0710
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, DFPD Series
Item #
8048124
Pneumatic Quarter Turn Actuator,

DFPD Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DFPD160RP90RDF0710
Item Number 8048124
Manufacturer Festo
Product Series DFPD
Family Series Festo Process Control, DFPD Series
Type Code DFPD-160-RP-90-RD-F0710
Torque 16 Nm
Design Rack and Pinion
Swivel Angle 90
Swivel Direction To The Right
Function Single Acting
Flange Pattern 1 Hole Pattern F07
Flange Pattern 2 Hole Pattern F10
Temperature Range -20-80 °C
Operating Medium Compressed Air
Net Weight 13.18 lbs
Gross Weight 13.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved