8048127
Festo Process Control, DFPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8048127

Festo Process Control, DFPD Series
In stock
Item Number
8048127
MFG Item Number
DFPD480RP90RDF1012
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, DFPD Series
Item #
8048127
Pneumatic Quarter Turn Actuator,

DFPD Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DFPD480RP90RDF1012
Item Number 8048127
Manufacturer Festo
Product Series DFPD
Family Series Festo Process Control, DFPD Series
Type Code DFPD-480-RP-90-RD-F1012
Torque 48 Nm
Design Rack and Pinion
Swivel Angle 90
Swivel Direction To The Right
Function Single Acting
Flange Pattern 1 Hole Pattern F10
Flange Pattern 2 Hole Pattern F12
Temperature Range -20-80 °C
Operating Medium Compressed Air
Net Weight 35.3294 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved