L06
Fibox Enclosures, L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L06

Fibox Enclosures, L Series
In stock
Item Number
L06
MFG Item Number
L06
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, L Series
Item #
L06
Inspection Window, 130x77mm(5.1in.x3in.)

L Series Information

  • IP 54 Rated
  • Clear Cover
  • Temperature (continuous) : ‑40~175 F
  • Use With all enclosure types

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L06
Item Number L06
Manufacturer Fibox
Product Series L
Family Series Fibox Enclosures, L Series
Material Polycarbonate
Composition Non-Metallic
Window/Clear Cover Yes
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 1 "
Comments EN 60529
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved