The store will not work correctly when cookies are disabled.
L13
Fibox Enclosures, L Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
INSPECTION WINDOW, 10.1in.x4.6in.
- IP 54 Rated
- Clear Cover
- Temperature (continuous) : ‑40~175 F
- Use With all enclosure types
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
L13 |
Item Number |
L13 |
Manufacturer |
Fibox |
Product Series |
L |
Family Series |
Fibox Enclosures, L Series |
Material |
Polycarbonate |
Composition |
Non-Metallic |
Window/Clear Cover |
Yes |
Nominal Height |
10 " |
Nominal Width |
4 " |
Nominal Depth |
2 " |
Comments |
EN 60529 |
Net Weight |
0.58 lbs |
Gross Weight |
0.58 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved