L44II
Fibox Enclosures, L-II Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L44II

Fibox Enclosures, L-II Series
In stock
Item Number
L44II
MFG Item Number
L44II
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, L-II Series
Item #
L44II
INSPECTION WINDOW, 14.8in.x13in.

L-II Series Information

  • IP 65 Rated
  • Smoked transparent cover
  • Temperature (continuous) : ‑40~175 F
  • Use With all enclosure types

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L44II
Item Number L44II
Manufacturer Fibox
Product Series L-II
Family Series Fibox Enclosures, L-II Series
Material Polycarbonate
Composition Non-Metallic
Window/Clear Cover Yes
Comments EN 60529
Net Weight 1.655 lbs
Gross Weight 1.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved