CM174
Flir Displays Multimeters, CM174 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM174

Flir Displays Multimeters, CM174 Series
In stock
Item Number
CM174
MFG Item Number
CM174
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, CM174 Series
Item #
CM174
FLIR 600A AC/DC Imaging Clamp Meter

CM174 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM174
Item Number CM174
Manufacturer Flir Displays
Product Series CM174
Family Series Flir Displays Multimeters, CM174 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 600 A
Max Current (DC) 600 A
Max Resistance 6 kOhm
Frequency 60 kHz
Capacitance 1-1,000 µF
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.38 "
Comments Thermal Imager, Clamp Meter, Current Meter
Net Weight 1.8 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved