The store will not work correctly when cookies are disabled.
CM57-NIST
Flir Displays Multimeters, CM55-57 Series
MFG Item Number
CM57-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Multimeters, CM55-57 Series
FLIR Flexible Clamp Meter with LCD
CM55-57 Series Information
- Snake the coil around obstacles with ease, even in deep, crowded cabinets
- True RMS AC Current up to 3,000 Amps for multiple conductor measurements
- Inrush current function for equipment start‑up spikes
- Standalone flexible clamp meter displays the readings you need
- Bright, dual LED worklights provide built‑in illumination for dark cabinets
- Drop tested to 3 meters, portable, lightweight, and tangle‑free without compromising measurement range
- Connect to iOS and Android smartphones or tablets
- Multiple units wirelessly connect for remote viewing of multiphase systems
- Data recording for trend analysis transferable via Bluetooth
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CM57-NIST |
Item Number |
CM57-NIST |
Manufacturer |
Flir Displays |
Product Series |
CM55-57 |
Family Series |
Flir Displays Multimeters, CM55-57 Series |
Temperature Readings |
No |
True RMS |
Yes |
Max Current (AC) |
3,000 A |
NIST Certified |
Yes |
Continuity W/ Diode Test |
No |
Backlight |
Yes |
Auto Ranging |
Yes |
No. of Displayed Digits |
5 |
Net Weight |
1.1 lbs |
Gross Weight |
1.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved