CM72
Flir Displays Multimeters, CM72-74 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM72

Flir Displays Multimeters, CM72-74 Series
In stock
Item Number
CM72
MFG Item Number
CM72
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, CM72-74 Series
Item #
CM72
FLIR Commercial 600A AC Clamp Meter

CM72-74 Series Information

  • Made with a narrow jaw for easy access to wiring in crowded panels and cabinets
  • Slim clamp design makes it convenient to carry in your back pocket
  • Dual bright high‑powered LED worklights guide you to your target in poor lighting conditions
  • Advanced electrical features including: True RMS, LoZ, VFD Mode (CM74 only), Inrush (CM74 only), Smart Diode with Disable
  • Expandable to 3000A AC with TA72 & TA74 Flex Clamp Accessories (sold separately)
  • Min / Max, Hold and Auto Power Off with Disable Premium gold‑tipped silicone test lead accessories included
  • Large digit LCD display with bright backlight
  • Rubberized double molded hand grips reduce slippage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM72
Item Number CM72
Manufacturer Flir Displays
Product Series CM72-74
Family Series Flir Displays Multimeters, CM72-74 Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 600 A
Max Resistance 6 kOhm
Frequency 60 kHz
Capacitance 1,000 µF
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Jaw Size 1.38 "
Net Weight 1.6 lbs
Gross Weight 1.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved