CM85
Flir Displays Multimeters, CM82-83-85 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CM85

Flir Displays Multimeters, CM82-83-85 Series
In stock
Item Number
CM85
MFG Item Number
CM85
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, CM82-83-85 Series
Item #
CM85
FLIR Industrial 1000 Amp Power

CM82-83-85 Series Information

FLIR's CM85 True RMS Power Clamp Meter is a clamp meter built specifically for full‑scale industrial equipment.
The CM85 is anchored by advanced power analysis and variable frequency drive filtering functions, so users can test complex machinery for voltage, harmonics, inrush, current and phase rotation conditions.
This meter is also equipped with Bluetooth for remote viewing and data sharing with mobile devices using the FLIR Tools mobile app. METERLiNK technology can wirelessly embed readings into infrared images on compatible FLIR cameras.

Additional Features
  • 45mm jaw opening for large‑diameter cables
  • Readings accurate within 3% on most measurements
  • Large, easy‑to‑read backlit display with analog bar graph functionality
  • Bright LED work lights to help ID cables in dark spaces


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CM85
Item Number CM85
Manufacturer Flir Displays
Product Series CM82-83-85
Family Series Flir Displays Multimeters, CM82-83-85 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings No
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 1,000 A
Max Current (DC) 1,000 A
Max Resistance 99.99 Ohm
Frequency 0.02-9.999 kHz
Capacitance 3.999 µF
Accuracy % (VDC) 0.7 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Jaw Size 1.77 "
Net Weight 2.2 lbs
Gross Weight 2.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved