DM92-NIST
Flir Displays Multimeters, DM92-93 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM92-NIST

Flir Displays Multimeters, DM92-93 Series
In stock
Item Number
DM92-NIST
MFG Item Number
DM92-NIST
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Multimeters, DM92-93 Series
Item #
DM92-NIST
FLIR IndustrialaDigital Multimeter

DM92-93 Series Information

  • Advanced variable frequency drive filtering and dual display shows voltage and frequency at once
  • True RMS voltage and current
  • LoZ Mode eliminates ghost voltage error readings caused by long wires that share a conduit
  • Durable double‑molded construction (IP54, 3m Drop Test)
  • Large, easy‑to‑read digits, backlit display and analog bargraph

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DM92-NIST
Item Number DM92-NIST
Manufacturer Flir Displays
Product Series DM92-93
Family Series Flir Displays Multimeters, DM92-93 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Frequency 100 kHz
Thermal Imager No
Capacitance 40 µF
Accuracy % (VDC) 0.05 %
NIST Certified Yes
Accuracy % (VAC) 0.05 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 5
Net Weight 1.5 lbs
Gross Weight 2.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved