EM54
Flir Displays Anemometers, EM54 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM54

Flir Displays Anemometers, EM54 Series
In stock
Item Number
EM54
MFG Item Number
EM54
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, EM54 Series
Item #
EM54
FLIR Environmental Meter (Air

EM54 Series Information

FLIR's EM54 HVAC/R Environmental Meter is a test instrument designed to measure volumetric flow, particularly useful in HVAC applications where duct inlets and outlets need to be quickly checked for proper airflow.
The EM54 is also equipped with humidity, wet bulb and dew point functions in order to measure air quality and conditions. A Type‑K contact temperature probe expands functionality even further so users can troubleshoot motors and components in the HVAC system.

Additional Features
  • Backlit, multifunction LCD display
  • Impact resistant plastic designed for a 1‑meter drop
  • Complete with vane anemometer probe, Type‑K thermocouple probe, soft carrying case, 9V battery and tripod mount


Specifications

Specifications
Product Series EM54
Item Number EM54
Manufacturer Part Number EM54
Manufacturer Flir Displays
Family Series Flir Displays Anemometers, EM54 Series
Display LCD
Style Vane
Basic Accuracy 3 %
Vane Type Remote
Humidity Range 5-98 %
Data Hold Yes
Datalogging No
Air Velocity m/s 0.4-30
Air Velocity ft/min 79-5,906
Operating Temperature (F) 32-122 °F
Air Temperature (F) -22-140 °F
Temperature Units Degree C, Degree F
Air Flow cfm/cmm 0-999,900
Measuring Units ft/min, km/h, knots, m/s, MPH
Backlight Yes
Vane/Probe Cable 3.1 '
RoHS No
Net Weight 0.64 lbs
Gross Weight 1.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved