FLIRE4
Flir Displays Thermal Imaging Cameras, EX Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLIRE4

Flir Displays Thermal Imaging Cameras, EX Series Series
In stock
Item Number
FLIRE4
MFG Item Number
FLIRE4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermal Imaging Cameras, EX Series Series
Item #
FLIRE4
FLIR E4 IR Camera w/MSX 80 x 60

EX Series Series Information

FLIR E4, E5, E6, and E8 infrared cameras are powerful and extremely cost‑effective, easy‑to‑use troubleshooting tools for building, electrical, and mechanical applications. Four resolution options are available (ranging from 80 x 60 IR pixels to 320 x 240) to fit the target size, working distance, and detail you require. All include MSX technology that provides extraordinary thermal imaging detail. Wi‑Fi connectivity to smartphones and tablets via the FLIR Tools Mobile app makes sharing images and sending reports from any location easier, enabling you to make critical decisions faster. By providing thermal images to help you find hidden problems along with accurate temperature measurements, an Ex‑Series camera is the ideal budget‑friendly replacement for old‑school IR thermometers.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLIRE4
Item Number FLIRE4
Manufacturer Flir Displays
Product Series EX Series
Family Series Flir Displays Thermal Imaging Cameras, EX Series Series
Temperature Range -4-482 °F
Thermal Accuracy 2 %
Thermal Resolution 80 x 60
Video Recording Yes
Focus Focus-Free
Field of View (Degrees) 45 x 34
Screen Size 3 "
Storage Media CompactFlash
Communication USB Interface
Voice Annotation No
Laser Pointer No
Built-In Lamp No
IP Rating IP54
Net Weight 1.31 lbs
Gross Weight 5.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved