FLIRE8XT
Flir Displays Thermal Imaging Cameras, EX SERIES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLIRE8XT

Flir Displays Thermal Imaging Cameras, EX SERIES Series
In stock
Item Number
FLIRE8XT
MFG Item Number
FLIRE8XT
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermal Imaging Cameras, EX Series Series
Item #
FLIRE8XT
FLIR E8XT IR Camera w/MSX and Wifi,

EX Series Series Information

FLIR E4, E5, E6, and E8 infrared cameras are powerful and extremely cost‑effective, easy‑to‑use troubleshooting tools for building, electrical, and mechanical applications. Four resolution options are available (ranging from 80 x 60 IR pixels to 320 x 240) to fit the target size, working distance, and detail you require. All include MSX technology that provides extraordinary thermal imaging detail. Wi‑Fi connectivity to smartphones and tablets via the FLIR Tools Mobile app makes sharing images and sending reports from any location easier, enabling you to make critical decisions faster. By providing thermal images to help you find hidden problems along with accurate temperature measurements, an Ex‑Series camera is the ideal budget‑friendly replacement for old‑school IR thermometers.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLIRE8XT
Item Number FLIRE8XT
Manufacturer Flir Displays
Product Series EX Series
Family Series Flir Displays Thermal Imaging Cameras, EX SERIES Series
Temperature Range -4-1,022 °F
Thermal Accuracy 2 %
Thermal Resolution 320 x 240
Video Recording No
Focus Focus-Free
Field of View (Degrees) 45 x 34
Screen Size 3 "
Storage Media Flash Memory
Communication USB, WiFi
Voice Annotation No
Laser Pointer No
Built-In Lamp No
IP Rating IP54
Approvals CE, CSA, UL
Net Weight 1.2675 lbs
Gross Weight 6.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved