FLIRT1020-KIT-12
Flir Displays Thermal Imaging Cameras, T1K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLIRT1020-KIT-12

Flir Displays Thermal Imaging Cameras, T1K Series
In stock
Item Number
FLIRT1020-KIT-12
MFG Item Number
FLIRT1020-KIT-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermal Imaging Cameras, T1K Series
Item #
FLIRT1020-KIT-12
FLIR T1020 with standard 28_ Lens

T1K Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLIRT1020-KIT-12
Item Number FLIRT1020-KIT-12
Manufacturer Flir Displays
Product Series T1K
Family Series Flir Displays Thermal Imaging Cameras, T1K Series
Temperature Range -40-3,632 °F
Thermal Accuracy 2 %
Thermal Resolution 1,024 x 768
Optical Resolution 3.1 Megapixels
Focus Automatic, Manual
Screen Size 4.3 "
Frame Rate 30 Hz
Storage Media SD Card
Communication Bluetooth, USB, WiFi
Voice Annotation Yes
Built-In Lamp Yes
Net Weight 4.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved