The store will not work correctly when cookies are disabled.
FLIRT600-25
Flir Displays Thermal Imaging Cameras, T-Series Series
MFG Item Number
FLIRT600-25
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermal Imaging Cameras, T-Series Series
FLIR T600 IR Camera 480 x 360
T-Series Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FLIRT600-25 |
Item Number |
FLIRT600-25 |
Manufacturer |
Flir Displays |
Product Series |
T-Series |
Family Series |
Flir Displays Thermal Imaging Cameras, T-Series Series |
Temperature Range |
-40-1,202 °F |
Thermal Accuracy |
2 % |
Thermal Resolution |
480 x 360 |
Max Digital Zoom |
4x |
Optical Resolution |
5 Megapixels |
Video Recording |
Yes |
Focus |
Automatic, Manual |
Field of View (Degrees) |
25 x 19 |
Screen Size |
4.3 " |
Frame Rate |
30 Hz |
Storage Media |
SD Card |
Communication |
Bluetooth, USB, WiFi |
Voice Annotation |
Yes |
Laser Pointer |
Yes |
Built-In Lamp |
Yes |
IP Rating |
IP54 |
Approvals |
CSA, UL |
Net Weight |
2.87 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved