FLIRT600-45
Flir Displays Thermal Imaging Cameras, T-Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLIRT600-45

Flir Displays Thermal Imaging Cameras, T-Series Series
In stock
Item Number
FLIRT600-45
MFG Item Number
55903-1522
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermal Imaging Cameras, T-Series Series
Item #
FLIRT600-45
FLIR T600 IR Camera 480 x 360

T-Series Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55903-1522
Item Number FLIRT600-45
Manufacturer Flir Displays
Product Series T-Series
Family Series Flir Displays Thermal Imaging Cameras, T-Series Series
Temperature Range -40-1,202 °F
Thermal Accuracy 2 %
Thermal Resolution 480 x 360
Max Digital Zoom 4x
Optical Resolution 5 Megapixels
Video Recording Yes
Focus Automatic, Manual
Field of View (Degrees) 25 x 19
Screen Size 4.3 "
Frame Rate 30 Hz
Storage Media SD Card
Communication Bluetooth, USB, WiFi
Voice Annotation Yes
Laser Pointer Yes
Built-In Lamp Yes
IP Rating IP54
Approvals CSA, UL
Net Weight 2.87 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved