IM75-NIST
Flir Displays Resistance Meters, IM75 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IM75-NIST

Flir Displays Resistance Meters, IM75 Series
In stock
Item Number
IM75-NIST
MFG Item Number
IM75-NIST
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, IM75 Series
Item #
IM75-NIST
FLIR Industrial Insulation Tester

IM75 Series Information

  • Handheld insulation tester for installation, troubleshooting and maintenance
  • Multiple ranges of resistance insulation test levels available: 50V, 100V, 250V, 500V, 1000V
  • Transmit readings to METERLiNK‑enabled FLIR thermal imaging cameras, or view real‑time readings on Android or iOS devices with free FLIR Tools Mobile app
  • True RMS DMM measurements with 1000V range
  • VFD Mode for superior accuracy on variable controlled drive equipment
  • Insulation modes: Polarization Index, Dialectric Absorption and Earth Bond Resistance
  • Bright LED worklights to illuminate test areas and targets
  • Multi‑color LED display with Compare Mode makes pass/fail determinations easy
  • Durable double‑molded construction (IP54, 3m Drop Test)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IM75-NIST
Item Number IM75-NIST
Manufacturer Flir Displays
Product Series IM75
Family Series Flir Displays Resistance Meters, IM75 Series
Resistance Max 20,000,000,000 MegOhm
Voltage Max 1,000 V
AC Voltage Test Yes
Low Resistance Test Yes
Power Source 6 x AAA
Display Digital
Data Hold Yes
Backlight Yes
Low Battery Indication Yes
Category CAT III-1,000V, CAT IV-600V
Multimeter Functions Yes
Approvals CSA
Net Weight 0.15 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved